Buy more than* S$200* and get FREE SHIPPING

  • Silver star 505 Triple super hard hole saw

Silver star 505 Triple super hard hole saw SS036

Item.#
06805251
Mfr.#
SS036
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Spring
Large
Number of Blades
8
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Drilling Size (mm)
36
Set Screw
5x6