Buy more than* S$200* and get FREE SHIPPING

  • Silver star 505 Triple super hard hole saw

Silver star 505 Triple super hard hole saw SS040

Item.#
06805294
Mfr.#
SS040
Package Qty.
1PC
Ship pack of
1
75.02 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Set Screw
5x8
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Spring
Big
Number of Blades
8
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Hole Saw Outer Diameter (mm)
40