Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silver star 505 Triple super hard hole saw

Silver star 505 Triple super hard hole saw SS042

Item.#
06805312
Mfr.#
SS042
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Set Screw
5x8
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Number of Blades
8
Spring
Large
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Drilling Size (mm)
42