Buy more than* S$200* and get FREE SHIPPING

  • Silver star 505 Triple super hard hole saw

Silver star 505 Triple super hard hole saw SS043

Item.#
06805321
Mfr.#
SS043
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Set Screw
5x8
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Drilling Size (mm)
43
Number of Blades
8
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Spring
Large