Buy more than* S$200* and get FREE SHIPPING

  • Silver star 505 Triple super hard hole saw

Silver star 505 Triple super hard hole saw SS044

Item.#
06805337
Mfr.#
SS044
Package Qty.
1PC
Ship pack of
1
88.89 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Set Screw
5x8
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Number of Blades
10
Spring
Large
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Drilling Size (mm)
44