Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Staple Gun

Staple Gun U-425J

Item.#
06806536
Mfr.#
U-425J
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Driving Speed (sec)
About six or more
Operating Air Pressure (MPa[kgf/cm2])
0.39 - 0.68[4 - 7]
Hose Inner-Diameter (phi mm)
6(1/4NPT)
Using Staple (mm)
(shoulder width) 4 (leg length) 10-25
Accessories
Staples J-0425 (100 x 1) x 10 Adjusting hex key wrench (3 mm/4 mm) Oils for staple gun
Valve Mechanism
Head valve system
Height x Length x Width (mm)
174x250x55
Weight (kg)
1.2
Magazine Mechanism
Bottom opening type