Buy more than* S$200* and get FREE SHIPPING

  • Staple Gun
  • Staple Gun
  • Staple Gun

Staple Gun U-1025J

Item.#
06806545
Mfr.#
U-1025J
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Driving Speed (sec)
About six or more
Operating Air Pressure (MPa[kgf/cm2])
0.39 - 0.68[4 - 7]
Hose Inner-Diameter (phi mm)
6(1/4NPT)
Magazine Mechanism
Bottom single swing type
Accessories
Staples J-1025 (100 x 1) x 10 Adjusting hex key wrench (3 mm/4 mm) Oils for staple gun
Valve Mechanism
Head valve system
Height x Length x Width (mm)
174x250x55
Weight (kg)
1.2
Using Staple (mm)
(shoulder width) 10 (leg length) 10-25