Buy more than* S$200* and get FREE SHIPPING

  • Staple Gun 2Way Useful For Diy / Staple Gun & Stap
  • Staple Gun 2Way Useful For Diy / Staple Gun & Stap
  • Staple Gun 2Way Useful For Diy / Staple Gun & Stap

Staple Gun 2Way Useful For Diy / Staple Gun & Stap 09-101

2.00 (2)
Item.#
06806563
Mfr.#
09-101
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For pasting panels and canvases For pasting posters For pasting netting
Height x Length x Width (mm)
85x150x20
Material (Body)
Resin
Using Staple (mm)
Shoulder width 12, length 6-8
Weight (g)
210
Accessories
400 stapler guide staples (12x8 mm)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Re-covering of the chair of the sponge "
2
From Japan
On 2013-02-03 14:45:11
9 you a canvas to Miri thickness of plywood was stopped beating, but that whether batting power plywood was harder I have remained head of can not you a little nail missing. Price and functionality was the charm.
This review is about item#06806563.
Stapled
2
From Japan
On 2010-11-22 23:41:27
I want you to be a little more durable at this price. The spring becomes relatively quickly spoiled.
This review is about item#06806563.