Buy more than* S$200* and get FREE SHIPPING

  • Power Tacker
  • Power Tacker
  • Power Tacker
  • Power Tacker

Power Tacker PT-128

4.15 (13)
Item.#
06806581
Mfr.#
PT-128
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For pasting panels and canvases For pasting posters For pasting netting For fixed wiring, etc.
Height x Length x Width (mm)
135x160x25
Accessories
staple L type(10.6 x 8 mm) x100 table R type(6.2 x 12 mm) x100
Using Staple (mm)
L type: shoulder width 10.6 cm/ length 8 R-type:shoulder width 6.2 cm, / length 12
Weight (g)
610
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
Chokawa of sheet
3
From Japan
On 2016-02-25 15:39:29
I had been expecting a strong power, but it was a lot disappointing that not you enter the needle. I think it depends on the material used, but ....
This review is about item#06806581.
Replacing seat of mini bike
4
From Japan
On 2014-11-15 12:32:43
I used it for changing the seat of the mini bike. The staple is a little thick and has a thickness of 1.2 mm. The foundation of the seat was hard and at first it did not work well with Power Tucker, but when working while warming the foundation with a dryer the tip of the staple got stabbed and it came in firmly when pinched by pliers to finish it. It took me a while, but it was beautifully finished.
This review is about item#06806581.
Seat replacement, vehicle interior fixation
4
From Japan
On 2014-10-29 19:53:17
The interior of the car ceased successfully, but the needle was bent and not stabbing the seat of the scooter. I did not understand well whether it was a needle problem or a Tucker problem. I'm sorry.
This review is about item#06806581.
Rechanging the seat cover of the motorcycle
5
From Japan
On 2014-10-24 15:56:55
I was weak before using it and staples did not get stuck in the sheet. If I used this tucker, I could patch it cleanly.
This review is about item#06806581.
I entered the restore of the motorcycle I kept for 25 years and asked me to change the seat.
5
From Japan
On 2014-07-15 23:38:24
I am very happy with price performance. It is one digit different as compared with the domestic high one. It is a surprise. Making is very solid, there is no sense of anxiety at all. I had a running exercise, the saddle on the road bike was torn, so I bought a covered type cover and replaced it with Tucker. A few hundred yen and the saddle is new. Depending on the ingenuity, it seems to be useful in many ways. It may be indispensable for DIY enthusiasts. It is not a cheap buy · · ·, it is absolutely recommended.
This review is about item#06806581.
Chair fabric replacement
2
From Japan
On 2014-05-21 13:52:38
Compared with MAX, it seems that the power of driving is weak. The replacement needle is not quite at the home center. [Fujiwara Industry SK11] I found it at the place where I put a powerful hand tucker pro, but when I used something a little thick in another store, I got stuck. I should have sorted out consumables as soon as possible.
This review is about item#06806581.
Put Japanese paper for Japanese painting production in the panel.
5
From Japan
On 2014-04-12 23:54:32
Staple is slightly smaller than general, but thick and strong. Tucker is sturdy and extremely robust for the price. It needs a bit of grip than a general one and may be pretty hard for women. Men have no problem. Anyway it is strong and it seems to be used for a long time. It is unlikely that it will be damaged by losing its hardness.
This review is about item#06806581.
To change the bike's seat
5
From Japan
On 2013-12-26 21:12:48
I used it for changing the seat of two mopeds (address V100). Even though the attached staple is somewhat satisfactory, it is more safe to purchase staples together, considering mistakes etc. Since it will almost run out at once, we recommend purchasing preliminary staples at the same time for future use. If it is used for sheet replacement, the staple will be 10 mm in width, the leg length will be 6 mm or 8 mm, and the thing with a thickness of 1.2 mm will fit.
Replace screen door and poster etc.
4
From Japan
On 2013-09-04 13:08:40
A little bit more, it may strike quickly. .
This review is about item#06806581.
Scooter seat cover replacement
5
From Japan
On 2013-01-02 16:27:13
It is used to change the seat of Grand Axis which has been 14 years since the new car. When it became old, the resin seat base seemed to harden and the needle did not stick at all (I think that this will not change for any manufacturer's Tucker). So we discovered that you can drive normally by warming the seat base with a pocket burner. Keep in mind that as the sheet melts when the fire is too close.
This review is about item#06806581.