Buy more than* S$200* and get FREE SHIPPING

  • Staple for Power Tacker Use

Staple for Power Tacker Use 09-112

4.00 (5)
Item.#
06806597
Mfr.#
09-112
Package Qty.
1Pack(1000PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
Power tacker (PT-128)
Model
L
Dimension (mm)
Shoulder width 10.6/ length 8
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Bike seat repair
2
From Japan
On 2017-08-26 00:58:13
This depends on how you use it. Failure to use Tucker is unsuccessful.
This review is about item#6806597.
Curing
5
From Japan
On 2016-03-05 10:45:43
I would like 12 mm for a little longer
This review is about item#06806597.
Seat of mini bike
4
From Japan
On 2014-11-15 12:30:29
I used it for changing the seat of the mini bike. The staple is a little thick and has a thickness of 1.2 mm. The foundation of the seat was hard and at first it did not work well with Power Tucker, but when working while warming the foundation with a dryer the tip of the staple got stabbed and it came in firmly when pinched by pliers to finish it. It took me a while, but it was beautifully finished.
This review is about item#06806597.
Put Japanese paper on Japanese paper in the panel
5
From Japan
On 2014-04-12 23:51:40
Staple is slightly smaller than general, but thick and strong. Tucker is sturdy and extremely robust for the price. It may be fairly hard for women because they need a bit of grip than general ones. Men have no problem.
This review is about item#06806597.
I did not know the U-shaped staple, so I immediately used it for the second floor personal computer, telephone, fax wiring stopper I bought and bought by myself. In the place of the wood, stopping the wiring of the double-sided tape is easy to peel off, so I redoed it with a U-shaped table immediately. It is convenient.
4
From Japan
On 2010-05-20 11:47:07
Satisfactory, but it is tough to scratch the wiring, so if there is something like a guide, it is convenient.
This review is about item#06806606.