Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DAILOVE
  • DAILOVE
  • DAILOVE

DAILOVE H200

Item.#
06810526
Mfr.#
H200
Package Qty.
1Pair
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The adiabatic material is used, but it become hot when temperature of object ones is the 200degree C, with approximately 7 seconds, it is the 150degree C, approximately 15 seconds.However, this figure is only indicative and is not a guaranteed value.When
Color
White
Thickness (mm)
Including Lining 2.95
Type
for Heat-resistant
Material (reverse side)
Synthetic fibers
Overall Length (cm)
28
Standard
CE marking
Purpose
At the time of heatproof work at semiconductor, food factory, washing job with hot water, plated factory, fast food restaurant and cleaning room such as mantle heater
Size
LL
Material
Silicone
Palm Width (cm)
13.9
Middle Finger Length (cm)
7.9
Instant Heat Resistance
200 deg C