Buy more than* S$200* and get FREE SHIPPING

  • Work Stool
  • Work Stool
  • Work Stool
  • Work Stool
  • Work Stool

Work Stool ML-DM230S

3.92 (72)
Item.#
06810596
Mfr.#
ML-DM230S
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bearing Width x Bearing Height (mm)
Phi385x365 over 480
Backrest
None
Color
Black
Use Legs
Fixed legs
Armrest
None
Cloth Type
Vinyl leather
Weight (kg)
4.2
Customer Reviews
5 star 31
4 star 22
3 star 7
2 star 6
1 star 6
Review Rating: 3.92
72 Customer Reviews
The reviews are automatic translation.
Inspection work
3
From Japan
On 2017-11-18 10:53:13
A little high is not enough. Please examine it so that it can be raised by 10 cm more.
Rehab side teacher chair next to bed
5
From Japan
On 2017-11-14 16:39:38
Because it seems the other mecha seated surface can be the lowest, this chair is from 385 mm which is exactly the best
This review is about item#6810605.
easy work
2
From Japan
On 2017-10-04 16:54:42
I think that it is possible to use it also when you have a break etc. if it is ten centimeters higher
This review is about item#6810605.
Press work
4
From Japan
On 2017-09-08 21:18:06
Because it is used for press work, it is easier to just raise it a little. It is better to be 60 mm taller after 640.
This review is about item#6810596.
I am using it for screening of agricultural crops
5
From Japan
On 2017-09-07 20:56:40
Height can be changed, and because it has casters, it can move without standing, making work easier
This review is about item#6810605.
It is used during assembly work.
5
From Japan
On 2017-06-09 14:45:34
I am satisfied with ease of use. It took a lot of time to deliver it since placing an order and waited for a long neck.
This review is about item#06810605.
Car maintenance
2
From Japan
On 2017-05-29 10:27:19
The burden will be totally different if you use it in a scene to become middle work. I'd like to improve the fact that the caster breaks immediately although relatively small staff regularly use it.
This review is about item#6810605.
Coating process
4
From Japan
On 2017-05-25 18:52:34
I am surprised because it is unexpectedly durable and I am glad if it can be used for a long time.
This review is about item#6810596.
Because it is a hospital, I use it as a chair in the examination room
5
From Japan
On 2017-05-08 15:03:13
It is a spacious and comfortable chair. Evaluation from the site you are using is also nice
This review is about item#6810596.
As a chair of vegetable sorting line work
5
From Japan
On 2017-04-12 06:38:28
It was easy to assemble, the comfort was also stable, and the hardness of the sitting part was just right. I also liked the affordable price.
This review is about item#06810605.