Buy more than* S$200* and get FREE SHIPPING

  • Tyvek Protective Ware

Tyvek Protective Ware -

2.71 (34)
Item.#
06810781
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Enclosed description and dimensions may be different. Some doesn't have rubber in cuff because of specification changes
Moisture Vapor Permeability (g/m2)
1800/24hr
Tensile Strength (kgf/50 mm )
Height x width: about. 8.4 x 7.6
Material
High-density polyethylene nonwoven fabric
Size
L
Compatible Height (cm)
158-173
Purpose
Paint work Repair work of automobile Incineration work of rubbish
Breathability (sec/100 c)
20
Thickness (microm)
140
Specification
Washing not possible
Appliable Chest Measurement (cm)
84-104
Inseam (cm)
75
Customer Reviews
5 star 8
4 star 4
3 star 5
2 star 4
1 star 13
Review Rating: 2.71
34 Customer Reviews
The reviews are automatic translation.
Pesticide spraying
1
From Japan
On 2016-01-20 02:24:06
I was wearing at the time of pesticide application but are not wearing the hot season. Anyway hot.
This review is about item#06810772.
Working with the dust-proof room
5
From Japan
On 2014-07-25 09:03:27
No problem. good.
This review is about item#06810806.
Auto painting
1
From Japan
On 2013-12-12 16:56:21
If confirmed prior to use, it was good but had been torn.
This review is about item#06810797.
Because of the entry of the quasi-clean room
1
From Japan
On 2013-06-05 16:00:33
Use began immediately fastener in trouble become unusable open. It does not probably repeat if fastener is improved.
This review is about item#06810781.
From the manhole, the work entered in the tank
4
From Japan
On 2013-04-24 11:29:05
In person petite among the company, it was LL size. Because things wear from the top of the clothes, whether you make a larger size, I thought that I get guests to larger set than normal size. It is a bit breakable.
Automobile, motorcycle paint job
2
From Japan
On 2013-02-27 22:44:21
The larger one-size look at the review was purchased in that of the good. Easy to wear is the size it was also okay because I wore from the top of the OK normal jumpsuit. Chuck even you to there until the mouth is dust attaching therefore food was very good because you can so as not to adhere to painted surfaces, but I have torn to avoid from the crotch to the moment squatting. I was disappointed in the wear of only 30 minutes.
This review is about item#06810797.
FRP of cutting operation
1
From Japan
On 2013-02-04 21:49:00
It was previously not buy Azeasu made of Tyvek, I tried to in the first time MonotaRO brand. And then, the sewing of a length short back portion of the arm was torn immediately. Once you can to improve the neighborhood ...
This review is about item#06810806.
Work work clothes are dirty
1
From Japan
On 2012-12-26 16:59:20
It was purchased a size difference 3 pieces, but was broken all fasteners from the beginning. It intends Yasukaro, or representative of the of the intends nasty? Never again do not buy.
This review is about item#06810806.
Machinery maintenance
1
From Japan
On 2012-11-30 14:32:07
Wearing not immediately chuck, so broken, it came to Me two pieces, was immediately broken in the same.
This review is about item#06810781.
Use in plant maintenance in the factory.
3
From Japan
On 2012-11-12 14:35:08
Previously, complaints from the field chuck is broken is there were many, we solved by raising one size the size. We will buy in the future because it excels in cost performance.
This review is about item#06810797.