Buy more than* S$200* and get FREE SHIPPING

  • Tyvek Protective Ware

Tyvek Protective Ware -

2.71 (34)
Item.#
06810797
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Enclosed description and dimensions may be different. Some doesn't have rubber in cuff because of specification changes
Moisture Vapor Permeability (g/m2)
1800/24hr
Tensile Strength (kgf/50 mm )
Height x width: about. 8.4 x 7.6
Material
High-density polyethylene nonwoven fabric
Inseam (cm)
78
Appliable Chest Measurement (cm)
87-109
Purpose
Paint work Repair work of automobile Incineration work of rubbish
Breathability (sec/100 c)
20
Thickness (microm)
140
Specification
Washing not possible
Size
LL
Compatible Height (cm)
165-180
Customer Reviews
5 star 8
4 star 4
3 star 5
2 star 4
1 star 13
Review Rating: 2.71
34 Customer Reviews
The reviews are automatic translation.
Pesticide spraying
1
From Japan
On 2016-01-20 02:24:06
I wore it when spraying agricultural chemicals but can not wear it in hot weather. Anyway it's hot.
This review is about item#06810772.
Work in a dustproof room
5
From Japan
On 2014-07-25 09:03:27
No problem. good.
This review is about item#06810806.
Painting of automobiles
1
From Japan
On 2013-12-12 16:56:21
I checked it before use, but it was good but it was injured.
This review is about item#06810797.
For entering quasi-clean room
1
From Japan
On 2013-06-05 16:00:33
It was troubled that the zipper opened and it became impossible to use immediately immediately after using it. If the fastener is not improved, it probably will not repeat.
This review is about item#06810781.
From the manholes, enter the tank and work
4
From Japan
On 2013-04-24 11:29:05
A small person in the company, it was LL size. As I wear it from the top of my clothes, I thought you could make a larger size or set the size larger than usual. It is a little easy to break.
Automobile, bike painting work
2
From Japan
On 2013-02-27 22:44:21
I reviewed the review and purchased it because it is better that one size is larger. Easy to wear OK I wore it from the top of the usual eels so the size was okay. There is a chuck also to the mouth and because it is hooded, it is very good so it can be done so that dust does not stick to the painted surface, but it was broken from the crotch at the crouching moment and it has been broken. I was disappointed with wearing only 30 minutes.
This review is about item#06810797.
FRP cutting work
1
From Japan
On 2013-02-04 21:49:00
Previously I bought Azeras made Tyvek, but this time for the first time I tried to make MonotaRO brand. Then, the length of the arm was short and the sewing of the back part quickly split. If you can improve around here ...
This review is about item#06810806.
Work clothes get dirty
1
From Japan
On 2012-12-26 16:59:20
I bought three size differences, but all the fasteners were broken from the beginning. Let's be cheap, is it a typical example of badness? I will not buy it again.
This review is about item#06810806.
Machine maintenance
1
From Japan
On 2012-11-30 14:32:07
As soon as I was wearing, as soon as Chuck broke, I came in for the second clothes, but it broke down in the same way.
This review is about item#06810781.
Used for plant maintenance in the factory.
3
From Japan
On 2012-11-12 14:35:08
Previously, there were many complaints that the chuck was broken from the site, but it was solved by increasing the size by one size. I will purchase it in the future because it is excellent in cost performance.
This review is about item#06810797.