One-edge End mill for aluminum sashes AL1T 6.0
(1)
Item.#
06810824
Mfr.#
AL1T 6.0
Package Qty.
1PC
Ship pack of
1
Item Feature
Helix Angle (Degree)
35
Overall Length (mm)
80
Type
For single blade aluminum sashes
Under Head Length (mm)
28
Blade Diameter (phi mm)
6
Shank Diameter (phi mm)
8
Blade Length (mm)
18
Material
Colbalt High speed steel HS-Co
Tolerance (mm)
0 - -0.05
Edge Type
Pin corner
Recess Diameter (mm)
6
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Aluminum sash key processing etc.
From Japan
On 2014-07-22 10:22:10
The price was a bit cheaper than those of other companies, but I was a bit uneasy, but the sharpness is good and durability is likely to be.
Customers Who Bought This Item Also Bought
Top