Buy more than* S$200* and get FREE SHIPPING

  • One-edge End mill for aluminum sashes
  • One-edge End mill for aluminum sashes
  • One-edge End mill for aluminum sashes
  • One-edge End mill for aluminum sashes

One-edge End mill for aluminum sashes AL1T 8.0

5.00 (1)
Item.#
06810833
Mfr.#
AL1T 8.0
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35
Blade Diameter (phi mm)
8
Shank Diameter (phi mm)
8
Overall Length (mm)
80
Type
For single blade aluminum sashes
Under Head Length (mm)
44
Edge Type
Pin corner
Recess Diameter (mm)
7
Blade Length (mm)
30
Material
Colbalt High speed steel HS-Co
Tolerance (mm)
0 - -0.05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum sash key processing etc.
5
From Japan
On 2014-07-22 10:22:10
The price was a bit cheaper than those of other companies, but I was a bit uneasy, but the sharpness is good and durability is likely to be.
This review is about item#06810824.