Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • One-edge End mill for aluminum sashes
  • One-edge End mill for aluminum sashes
  • One-edge End mill for aluminum sashes
  • One-edge End mill for aluminum sashes

One-edge End mill for aluminum sashes AL1T 10.0

5.00 (1)
Item.#
06810842
Mfr.#
AL1T 10.0
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35
Blade Diameter (phi mm)
10
Shank Diameter (phi mm)
10
Overall Length (mm)
90
Type
1 blade for aluminum sash
Under Head Length (mm)
58
Edge Type
Pinkado
Recess Diameter (mm)
9
Blade Length (mm)
40
Material
Cobalt HSS (high speed steel) HS-Co
Tolerance (mm)
0 - -0.05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum sash key processing etc.
5
From Japan
On 2014-07-22 10:22:10
The price was a bit cheaper than those of other companies, but I was a bit uneasy, but the sharpness is good and durability is likely to be.
This review is about item#06810824.