Buy more than* S$200* and get FREE SHIPPING

  • One-edge End mill for aluminum sashes
  • One-edge End mill for aluminum sashes
  • One-edge End mill for aluminum sashes
  • One-edge End mill for aluminum sashes

One-edge End mill for aluminum sashes AL1T 12.0

5.00 (1)
Item.#
06810851
Mfr.#
AL1T 12.0
Package Qty.
1PC
Ship pack of
1
49.61 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35
Blade Length (mm)
45
Material
Cobalt HSS (high speed steel) HS-Co
Under Head Length (mm)
66
Blade Diameter (phi mm)
12
Shank Diameter (phi mm)
12
Overall Length (mm)
100
Tolerance (mm)
0 to -0.05
Edge Type
Pinkado
Recess Diameter (mm)
11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum sash key processing etc.
5
From Japan
On 2014-07-22 10:22:10
The price was a bit cheaper than those of other companies, but I was a bit uneasy, but the sharpness is good and durability is likely to be.
This review is about item#06810824.