Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The end mill for center chamfering
  • The end mill for center chamfering
  • The end mill for center chamfering

The end mill for center chamfering CC 6.0X60deg

Item.#
06811131
Mfr.#
CC 6.0X60deg
Package Qty.
1PC
Ship pack of
1
45.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Outer Diameter Tolerance (mm)
0 - -0.03
Outer Diameter (phi mm)
6
Blade Length (mm)
12
Material
Colbalt High speed steel HS-Co
Point Angle (Degree)
60
Tip Loss Amount (Z)
0.26
Point Thickness (mm)
0.3
Shank Diameter (phi mm)
6
Overall Length (mm)
90