Buy more than* S$200* and get FREE SHIPPING

  • The end mill for center chamfering
  • The end mill for center chamfering
  • The end mill for center chamfering

The end mill for center chamfering CC 25.0X60deg

Item.#
06811192
Mfr.#
CC 25.0X60deg
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Outer Diameter Tolerance (mm)
0 to -0.03
Outer Diameter (phi mm)
25
Blade Length (mm)
50
Material
Cobalt HSS (high speed steel) HS-Co
Point Angle (Degree)
60
Tip Loss Amount (Z)
0.69
Point Thickness (mm)
0.8
Shank Diameter (phi mm)
25
Overall Length (mm)
180