Buy more than* S$200* and get FREE SHIPPING

  • The end mill for center chamfering
  • The end mill for center chamfering
  • The end mill for center chamfering

The end mill for center chamfering CC 32.0X60deg

Item.#
06811201
Mfr.#
CC 32.0X60deg
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Overall Length (mm)
190
Tip Loss Amount (Z)
0.69
Point Thickness (mm)
0.8
Shank Diameter (phi mm)
32
Point Angle (Degree)
60
Blade Length (mm)
55
Material
Cobalt HSS (high speed steel) HS-Co
Outer Diameter Tolerance (mm)
0 to -0.03
Outer Diameter (phi mm)
32