Buy more than* S$200* and get FREE SHIPPING

  • Corner lounging cutter
  • Corner lounging cutter
  • Corner lounging cutter

Corner lounging cutter CRC 1.5R

4.25 (4)
Item.#
06812321
Mfr.#
CRC 1.5R
Package Qty.
1PC
Ship pack of
1
48.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
55
Helix Angle
Straight blade
Corner Lounging Cutter R Tolerance
+0.03 - 0
Dimension r (mm)
1.5
Blade Diameter (phi mm)
11
Number of Blades
3
Material
Cobalt HSS (high speed steel) HS-Co
Tolerance (mm)
0 - -0.03
Point Diameter (mm)
6
Shank Diameter (phi mm)
10
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
R with plastic
4
From Japan
On 2016-06-24 19:05:48
I purchased as personal belongings of the company. Unused still, but it could use in the resin because it is large, the relief angle likely.
This review is about item#06812504.
Corner cut of S45C
5
From Japan
On 2014-10-07 00:26:51
With good sharpness, was enough performance in the corner cut of S45C. Become blade sharpening what extent the price of durability and Monotaro seems to be the future of the point.
This review is about item#06812346.
Earl processing of the product
3
From Japan
On 2014-03-31 20:04:51
I was able to work normally without any problems.
This review is about item#06812443.
Intersection of noisy R processing
5
From Japan
On 2013-08-26 13:07:59
I was in trouble quite without R cutter of high-speed steel Delivery time was also very helpful in a short delivery time
This review is about item#06812303.