Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Corner lounging cutter
  • Corner lounging cutter
  • Corner lounging cutter

Corner lounging cutter CRC 4.0R

4.17 (6)
Item.#
06812425
Mfr.#
CRC 4.0R
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Point Diameter (mm)
6
Shank Diameter (phi mm)
12
Number of Blades
3
Material
Colbalt High speed steel HS-Co
Tolerance (mm)
0 - -0.03
Blade Diameter (phi mm)
16
Overall Length (mm)
65
Helix Angle
Straight blade
Corner Lounging Cutter R Tolerance
+0.03 - 0
Dimension r (mm)
4
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Machine parts processing
5
From Japan
On 2018-05-17 07:40:39
We used it for R chamfering of machine parts It was able to be used without problems
This review is about item#06812504.
Aluminum
3
From Japan
On 2017-06-09 20:55:09
Is this a corner cutter? If you do not make a round-trip (how the blade heads?) The surface is dirty.
This review is about item#6812382.
Plastic R attachment
4
From Japan
On 2016-06-24 19:05:48
I bought it as a personal item in the company. Although it is still unused, it seems that the escape angle seems to be large, so it can be used for resin as well.
This review is about item#06812504.
Corner cut of S45C
5
From Japan
On 2014-10-07 00:26:51
With good sharpness, it was sufficient performance for corner cutting of S45C. It is thought that the durability and the blade polishing price in Monotaro will be the future points.
This review is about item#06812346.
Roll processing of products
3
From Japan
On 2014-03-31 20:04:51
It was able to process normally without problems.
This review is about item#06812443.
Noisy R intersection processing
5
From Japan
On 2013-08-26 13:07:59
It was quite troubling without the R cutter of the high-speed steel quite well It was extremely saved by the short delivery time
This review is about item#06812303.