Buy more than* S$200* and get FREE SHIPPING

  • Corner lounging cutter
  • Corner lounging cutter
  • Corner lounging cutter

Corner lounging cutter CRC 5.0R

4.25 (4)
Item.#
06812461
Mfr.#
CRC 5.0R
Package Qty.
1PC
Ship pack of
1
62.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
70
Helix Angle
Straight blade
Corner Lounging Cutter R Tolerance
+0.03 - 0
Dimension r (mm)
5
Blade Diameter (phi mm)
19
Number of Blades
4
Material
Cobalt HSS (high speed steel) HS-Co
Tolerance (mm)
0 - -0.03
Point Diameter (mm)
7
Shank Diameter (phi mm)
16
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
R with plastic
4
From Japan
On 2016-06-24 19:05:48
I purchased as personal belongings of the company. Unused still, but it could use in the resin because it is large, the relief angle likely.
This review is about item#06812504.
Corner cut of S45C
5
From Japan
On 2014-10-07 00:26:51
With good sharpness, it was sufficient performance for corner cutting of S45C. It is thought that the durability and the blade polishing price in Monotaro will be the future points.
This review is about item#06812346.
Roll processing of products
3
From Japan
On 2014-03-31 20:04:51
It was able to process normally without problems.
This review is about item#06812443.
Noisy R intersection processing
5
From Japan
On 2013-08-26 13:07:59
It was quite troubling without the R cutter of the high-speed steel quite well It was extremely saved by the short delivery time
This review is about item#06812303.