Buy more than* S$200* and get FREE SHIPPING

  • Corner Rounding End Mill
  • Corner Rounding End Mill
  • Corner Rounding End Mill

Corner Rounding End Mill CRC mini 1.5RX1.5X5.5X50

4.00 (1)
Item.#
06813012
Mfr.#
CRC mini 1.5RX1.5X5.5X50
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Corner Lounging Cutter R Tolerance
+0.03 to 0
Helix Angle
Straight blade
Overall Length (mm)
50
Material
Cobalt HSS (high speed steel) HS-Co
Dimension r (mm)
1.5
Tolerance (mm)
0 to -0.03
Shank Diameter (phi mm)
6
Number of Blades
3
Blade Diameter (phi mm)
5.5
Point Diameter (mm)
1.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
4
From Japan
On 2016-08-02 18:50:53
Although the tip was 1.5, some adjustment was necessary. Precision processing time
This review is about item#06812994.