|
Corner Rounding End Mill CRC mini 2.0RX1.5X6.5X50
(1)
- Item.#
- 06813037
- Mfr.#
- CRC mini 2.0RX1.5X6.5X50
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Corner Lounging Cutter R Tolerance
- +0.03 to 0
- Helix Angle
- Straight blade
- Overall Length (mm)
- 50
- Material
- Cobalt HSS (high speed steel) HS-Co
- Point Diameter (mm)
- 1.5
- Tolerance (mm)
- 0 to -0.03
- Shank Diameter (phi mm)
- 6
- Number of Blades
- 3
- Dimension r (mm)
- 2
- Blade Diameter (phi mm)
- 6.5
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
From Japan
On 2016-08-02 18:50:53
Although the tip was 1.5, some adjustment was necessary. Precision processing time
Customers Who Bought This Item Also Bought