Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Corner Rounding End Mill
  • Corner Rounding End Mill
  • Corner Rounding End Mill

Corner Rounding End Mill CRC mini 3.0RX2.0X9.0X50

4.00 (1)
Item.#
06813073
Mfr.#
CRC mini 3.0RX2.0X9.0X50
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Corner Lounging Cutter R Tolerance
+0.03 to 0
Helix Angle
Straight blade
Overall Length (mm)
50
Material
Cobalt HSS (high speed steel) HS-Co
Point Diameter (mm)
2
Tolerance (mm)
0 to -0.03
Shank Diameter (phi mm)
6
Number of Blades
3
Dimension r (mm)
3
Blade Diameter (phi mm)
9
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
4
From Japan
On 2016-08-02 18:50:53
Although the tip was 1.5, some adjustment was necessary. Precision processing time
This review is about item#06812994.