Buy more than* S$200* and get FREE SHIPPING

  • 2 pieces Long edge end mill
  • 2 pieces Long edge end mill
  • 2 pieces Long edge end mill

2 pieces Long edge end mill LVS2T 6.0X40

3.00 (3)
Item.#
06818357
Mfr.#
LVS2T 6.0X40
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0 - -0.03
Shank Diameter (phi mm)
6
Overall Length (mm)
80
Helix Angle (Degree)
30
Blade Diameter (phi mm)
6
Blade Length (mm)
40
Number of Blades
2
Material
Cobalt HSS (high speed steel) HS-Co
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Fixture production work
5
From Japan
On 2017-01-28 15:00:01
It is more sharp than I expected and I am satisfied with the price more.
This review is about item#6818357.
Correction of shape of zinc die casting
3
From Japan
On 2014-10-07 00:23:52
The side of the zinc die casting (depth 50 mm) was used for cutting. I could achieve the purpose because it is sufficient work with an accuracy of about 0.1 mm, but I think that it is difficult when the object is steel. The cutting edge of the company's four blades was better, so the impression that the turn of the two blades looks unlikely in the future.
This review is about item#06818375.
Aluminum side surface cutting
1
From Japan
On 2014-08-25 13:11:52
The finish of the cut surface is not good. Shank 6 mm Blade Diameter 6 mm Suitable for the condition that the blade length is 30 mm but because the blade grooves (shallow) are shallow? Is it because it does not fit fundamentally? The finish is rough. If it is for Hitachi's aluminum, it will be very beautifully finished, but because the blade length is a bit short, it can not be used.
This review is about item#06818341.