Buy more than* S$200* and get FREE SHIPPING

  • Long edge 4-edge end mill
  • Long edge 4-edge end mill
  • Long edge 4-edge end mill

Long edge 4-edge end mill LVS4T 6.0X30

4.50 (2)
Item.#
06821385
Mfr.#
LVS4T 6.0X30
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Tolerance (mm)
+0.03-0
Shank Diameter (phi mm)
6
Overall Length (mm)
70
Number of Blades
4
Blade Diameter (phi mm)
6
Blade Length (mm)
30
Material
Cobalt HSS (high speed steel) HSSCo
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To the planner in the router table
5
From Japan
On 2018-02-20 20:35:16
Although it is different from the original usage, I use it for the cannon hook of the wood attached to the router set on the table. By reducing the amount of cutting by a single time, planar work could be performed smoothly even with a square with some height due to long blades.
This review is about item#6821412.
Correction of shape of zinc die casting
4
From Japan
On 2014-10-07 00:22:26
The side of the zinc die casting (depth 50 mm) was used for cutting. I could achieve the purpose because it is sufficient work with an accuracy of about 0.1 mm, but I think that it is difficult when the object is steel. We used the company's two blades at the same time, but the cutting surface was better for the four blade.
This review is about item#06821412.