Buy more than* S$200* and get FREE SHIPPING

  • Long edge 4-edge end mill
  • Long edge 4-edge end mill
  • Long edge 4-edge end mill

Long edge 4-edge end mill LVS4T 7.0X30

4.00 (1)
Item.#
06821421
Mfr.#
LVS4T 7.0X30
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Tolerance (mm)
+0.03 to 0
Shank Diameter (phi mm)
8
Overall Length (mm)
75
Number of Blades
4
Blade Diameter (phi mm)
7
Blade Length (mm)
30
Material
Cobalt HSS (high speed steel) HS-Co
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Shape correction of zinc die-cast
4
From Japan
On 2014-10-07 00:22:26
Side of the zinc die-cast (depth 50mm) was used in the cutting process. The purpose for at 0.1mm accuracy of about a sufficient work has been able to achieve, I think that it is difficult if the target was a steel. 2 flute of the company was also used at the same time, 4/5 flute was a good cutting surface.
This review is about item#06821412.