Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roughing Ball Nose End Mill
  • Roughing Ball Nose End Mill
  • Roughing Ball Nose End Mill
  • Roughing Ball Nose End Mill

Roughing Ball Nose End Mill REB 8.0R

Item.#
06823476
Mfr.#
REB 8.0R
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Ball End Mill R Tolerance (mm)
0--0.05
Head (mm)
-
Blade Diameter (phi mm)
16
Blade Length (mm)
40
Number of Blades
4
Helix Angle (Degree)
30
Dimension r (mm)
8
Shank Diameter (phi mm)
16
Overall Length (mm)
150
Material
Cobalt HSS (high speed steel) HSSCo