Buy more than* S$200* and get FREE SHIPPING

  • Slotting End Mill
  • Slotting End Mill
  • Slotting End Mill
  • Slotting End Mill

Slotting End Mill SL 10.5

5.00 (1)
Item.#
06827834
Mfr.#
SL 10.5
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Tolerance (mm)
0--0.03
Helix Angle
Straight sword
Blade Diameter (phi mm)
10.5
Blade Length (mm)
25
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter (phi mm)
10
Overall Length (mm)
75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grooving of A6063
5
From Japan
On 2017-07-19 16:45:49
It is used for processing of aluminum parts for rifle shooting. It is useful for grooving machining of the M5 cap screw smoothly.
This review is about item#06827721.