Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Radius 2-edge end mill
  • Radius 2-edge end mill
  • Radius 2-edge end mill

Radius 2-edge end mill VSR2T 6.0X0.3R

Item.#
06843654
Mfr.#
VSR2T 6.0X0.3R
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-10-16
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter (phi mm)
6
Overall Length (mm)
60
Material
Cobalt HSS (high speed steel) HS-Co
Tolerance (mm)
0 to -0.03
Blade Diameter (phi mm)
6
Blade Length (mm)
12
Number of Blades
2
Corner R Tolerance (mm)
+0.04 to 0
Dimension r (mm)
0.3