Buy more than* S$200* and get FREE SHIPPING

  • Radius 2-edge end mill
  • Radius 2-edge end mill
  • Radius 2-edge end mill

Radius 2-edge end mill VSR2T 6.0X0.5R

Item.#
06843663
Mfr.#
VSR2T 6.0X0.5R
Package Qty.
1PC
Ship pack of
1
37.44 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter (phi mm)
6
Overall Length (mm)
60
Material
Colbalt High speed steel HS-Co
Tolerance (mm)
0 - -0.03
Blade Diameter (phi mm)
6
Blade Length (mm)
12
Number of Blades
2
Corner R Tolerance (mm)
+0.04 - 0
Dimension r (mm)
0.5