Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Radius 2-edge end mill
  • Radius 2-edge end mill
  • Radius 2-edge end mill

Radius 2-edge end mill VSR2T 6.0X1.0R

Item.#
06843672
Mfr.#
VSR2T 6.0X1.0R
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-12-18
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter (phi mm)
6
Overall Length (mm)
60
Tolerance (mm)
0 to -0.03
Material
Cobalt HSS (high speed steel) HS-Co
Blade Diameter (phi mm)
6
Blade Length (mm)
12
Number of Blades
2
Dimension r (mm)
1
Corner R Tolerance (mm)
+0.04 to 0