Buy more than* S$200* and get FREE SHIPPING

  • Radius 2-edge end mill
  • Radius 2-edge end mill
  • Radius 2-edge end mill

Radius 2-edge end mill VSR2T 6.0X1.5R

Item.#
06843681
Mfr.#
VSR2T 6.0X1.5R
Package Qty.
1PC
Ship pack of
1
39.35 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter (phi mm)
6
Overall Length (mm)
60
Corner R Tolerance (mm)
+0.04 to 0
Dimension r (mm)
1.5
Blade Diameter (phi mm)
6
Blade Length (mm)
12
Number of Blades
2
Tolerance (mm)
0 to -0.03
Material
Cobalt HSS (high speed steel) HS-Co