|
Radius 4-edge end mill VSR4T 10.0X0.3R
(1)
- Item.#
- 06843706
- Mfr.#
- VSR4T 10.0X0.3R
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 25
- Blade Length (mm)
- 20
- Material
- Cobalt HSS (high speed steel) HS-Co
- Tolerance (mm)
- 0 to -0.03
- Blade Diameter (phi mm)
- 10
- Number of Blades
- 4
- Overall Length (mm)
- 75
- Corner R Tolerance (mm)
- +0.04 to 0
- Dimension r (mm)
- 0.3
- Shank Diameter (phi mm)
- 10
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Connor R finishing.
From Japan
On 2014-10-14 10:34:19
If this price, I am satisfied. I think aluminum is the limit.
Customers Who Bought This Item Also Bought