Buy more than* S$200* and get FREE SHIPPING

  • Radius 4-edge end mill
  • Radius 4-edge end mill
  • Radius 4-edge end mill

Radius 4-edge end mill VSR4T 16.0X4.0R

4.00 (1)
Item.#
06843891
Mfr.#
VSR4T 16.0X4.0R
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Corner R Tolerance (mm)
+0.04 to 0
Dimension r (mm)
4
Shank Diameter (phi mm)
16
Overall Length (mm)
100
Number of Blades
4
Tolerance (mm)
0 to -0.03
Blade Diameter (phi mm)
16
Blade Length (mm)
35
Material
Cobalt HSS (high speed steel) HS-Co
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connor R finishing.
4
From Japan
On 2014-10-14 10:34:19
If this price, I am satisfied. I think aluminum is the limit.
This review is about item#06843907.