Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kevlar Gloves
  • Kevlar Gloves
  • Kevlar Gloves

Kevlar Gloves -

3.73 (41)
Item.#
06845115
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Resistance
EU cut level 3
Size
M
Palm Width (cm)
9
Number of Threads
Five volumes
Purpose
Transport work, waste treatment, iron and steel work, machining, farming and fishing etc. Work which requires cut resistance., Transport work, waste treatment, iron and steel work, machining, farming and fishing etc. Work which requires cut resistance.
Gauge Number
10
Material
KEVLAR (K20/2)
Middle Finger Length (cm)
7.5
Overall Length (cm)
24
Customer Reviews
5 star 16
4 star 13
3 star 3
2 star 3
1 star 6
Review Rating: 3.73
41 Customer Reviews
The reviews are automatic translation.
For outdoor use
5
From Japan
On 2018-06-04 22:05:54
I am using Kevlar gloves for business, but it can be used easily, and it becomes somewhat cut injury prevention and it is saved. But confidence is not permitted.
During meat processing
2
From Japan
On 2018-06-01 21:25:05
Although it can be used for the price, even if a knife touches it slightly, the thread starts to loose.
This review is about item#47321197.
Removal of sealing
1
From Japan
On 2018-05-29 20:36:40
The first impression of trying to arrive is "Is it thin? Is it possible to prevent the cutter? "was. Put through the cutters immediately when you tried. I feel that it is more flexible than the 10 pairs we normally use, 300 yen.
This review is about item#6845115.
Forest work (there are times when you use nata when moving)
5
From Japan
On 2018-03-24 11:08:30
There is a sense of security with cutting wound prevention and it lasts longer than a glove. It is not effective for thorns. Although it has a soft fit, it felt that it is better to have a shorter finger length slightly because the fingertip is a little extra. There are individual differences in just this.
This review is about item#6845115.
Cutting of vegetables using a knife
5
From Japan
On 2018-02-02 14:44:18
Since it handles food, it is frequent to exchange, but because it is low price, it leads to cost reduction.
This review is about item#47321181.
Cutter work
5
From Japan
On 2017-11-01 14:30:58
It was thinner than I expected and it was much thinner than a general glove. The cut resistance was not evaluated.
This review is about item#6845115.
Agricultural work etc.
4
From Japan
On 2017-10-31 22:12:04
I work on this glove on the left hand and gloves with anti-slip on the right hand, but I think that it is useless without feeling uncomfortable because it is the same color.
This review is about item#6845115.
Used as inner for working
4
From Japan
On 2017-09-28 15:38:05
Even if the outer cuts out, this glove was okay so I think that this level is good. I think that there is no way it is easy for the fingertips to be frayed.
This review is about item#6845115.
Roof sheet metal work
4
From Japan
On 2017-07-13 19:24:47
It is likely to be used safely without cutting even if it is cut with a cutter knife etc.
This review is about item#47321181.
When using a sculpture sword
5
From Japan
On 2017-03-08 14:05:09
I use it to protect my hands when I use sculpture swords and to not soil the skin with the sebum of my hands. Small size is just fine.
This review is about item#47321181.