Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 7121R-02
  • Dust Mask 7121R-02
  • Dust Mask 7121R-02

Dust Mask 7121R-02 7121R-02

5.00 (16)
Item.#
06845386
Mfr.#
7121R-02
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
(Maker Standard Value) Exhaust Resistance (Pa)
52 or less
(Average Measured Value) Particle Collection Efficiency (%)
99.97
Head Strap
Type RB
Intake Resistance Rise Value (Pa)
81
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
64
Weight (g)
156
Specification
Clear case With filter
Standard Weight (g)
Below 178
Dimensions (Width W x Height H) (mm)
108X125
Against Bird Flu
Correspondence is possible.
For Asbestos Countermeasure
Level 2, 3 compatible
Rubber Air Intake Valve
Round type (black)
(Maker Standard Value) Inhalation Resistance (Pa)
85
Material (surface body)
Silicone rubber
Exhaust Rubber Valve
T-6K type
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
33
Standard
RL3
Compatible
(Filter) alpha filter ring RD-5 type
Application
Dioxin level 1: Type Approval Products. Replacement Type. Use high dust repair rate. Corresponds work in first control area Asbestos work level 2-3: Removal work of asbestos containing lagging material, fire resistant covering material, heat insulator. Other asbestos containing building material (like molds) removal work.
National Certification Acceptance Number
No. TM 225
Size
Regular
Measure for Dioxins
Level 1 correspondence is possible.
(Maker Standard Value) Particle Collection Efficiency (%)
more than 99.9
Customer Reviews
5 star 16
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
16 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2017-09-24 22:45:27
My mouth stopped smoking. In addition, it became easier to breathe and the amount of water drops attached to the mask became extremely small.
This review is about item#6845386.
Cutting operation
5
From Japan
On 2017-06-30 16:44:22
Until now, when using disposable masks for pollen, dust has come in through the gap, but this is not entered at all. The function is the best. Unlike disposable, you have to clean it every time, but the surface is It is easy to split because it is slippery.
This review is about item#6845386.
Asbestos removal etc.
5
From Japan
On 2017-05-26 07:29:32
It is easy to breathe, I use it every time in a dusty scene.
This review is about item#06845386.
Pesticide
5
From Japan
On 2016-06-25 21:53:19
Very easy to breathe. I think I will also buy next.
This review is about item#06845386.
Dust, welding, dismantling
5
From Japan
On 2016-01-06 09:27:25
Welding, dust work Many previously used masks were damaged and replaced with a double filter mask this time. I thought if the price of the filter is a little cheaper though it is handy because it is easy to breathe and the weight does not change so much.
This review is about item#06845386.
Sanding work
5
From Japan
On 2015-12-09 12:13:34
I use it everyday. The adhesion made is also high, and there is no flying of the silicon surface for a long time use. The filter is used until it is stuffy, but there is no invasion of dust. It is a reliable good product.
Dust work
5
From Japan
On 2015-11-21 11:05:40
I also have a fit, I think that it is perfect for measures against dust.
This review is about item#06845386.
Tidying up before and after moving
5
From Japan
On 2015-09-07 15:47:35
Because there is asthma, I searched for a mask with good performance and used it. Although I used a few, I often struggled and did not use after all, but this item is easy to breathe, it is very useful. Thank you very much.
This review is about item#08214166.
Chimney sweeper
5
From Japan
On 2015-06-03 08:21:37
Easy to fit, easy to take off face, breathe lightly more than anything. It is easy to maintain. I think it is the best.
This review is about item#06845386.
Demolition business
5
From Japan
On 2015-03-26 07:38:04
It is demolition business. I have been using this only for years. If the filter is a bit cheaper ...
This review is about item#06845386.