The reviews are automatic translation.
Used for polishing
From Japan
On 2017-12-26 09:22:33
We are making goods with lightweight steel frame, and we are using it for polishing before putting out in baking finish and it finishes cleanly.
Weld finish
From Japan
On 2016-12-28 10:29:56
Because the blade (main body mounting part) becomes thinner than the previous one, it is difficult to tighten the nut of the baby sander, and if the pad is worn out, the holding is sweet and it runs idly
Grinding handle material of kitchen knife
From Japan
On 2016-10-14 06:54:46
I used it for forming when I replace the handle of the Western knife. It is possible to shave it at the same time as cutting handle material such as ebony and brass bolt nut at the same time.
Polishing
From Japan
On 2016-09-16 11:10:08
I want you to be able to resurrect the 60th grain size. Thank you
Metal polishing
From Japan
On 2016-08-26 21:24:45
I use it in repeat. I do not last long, but it is cheap so I do not mind it at all. For now, there are no defective items.
Cutting of cut part of metal and finishing of welded part.
From Japan
On 2016-08-17 17:29:31
Anyway, the price is cheap so I can not switch to anything else.
Metal polishing work
From Japan
On 2016-07-24 23:27:18
I use it for burr removal and rust removal. The possession is so fair. Because it is cheap, it can be used without fuss.
Finish the casting surface cleanly after repairing the foundry material
From Japan
On 2016-07-21 18:48:21
Relatively good durability, low price is attractive.
Burrit of material
From Japan
On 2016-06-29 14:38:51
Because it is always used, it is saved for cost. There is no problem in performance.
Finishing after grinding
From Japan
On 2016-06-22 15:14:13
Unlike skill touch, since it is paper sander, the finish is finished gently and, additionally, it is inexpensive and it is handy.