Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blade Micrometer BLM-M

Blade Micrometer BLM-M BLM-50M

5.00 (4)
Item.#
06845614
Mfr.#
BLM-50M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Displayed Amount (mm)
0.001
2014 TRUSCO Published Page
1-0809
Measurement Depth (mm)
6.5
Type
Digital
Parallelism (microm)
3
Series
422
Blade Thickness (mm)
0.75
Measuring Range (mm)
25 to 50
TRUSCO Part Number
105-4261
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Confirmation of dimensions of lathe-processed products
5
From Japan
On 2015-09-10 20:55:32
It is cheaper digital display than trader so it is easy to use even for people with presbyopia.
This review is about item#06845596.
Dimension measurement
5
From Japan
On 2015-04-02 16:59:37
It is used frequently in process check. Previously I used a caliper, but with a blade type micrometer it is extremely easy to measure and can be precisely measured.
This review is about item#06845596.
Dimensional inspection
5
From Japan
On 2014-12-04 13:49:24
There is no particular problem. Digital is better than analog readable.
This review is about item#06845596.
Product inspection
5
From Japan
On 2012-12-10 13:14:48
I am satisfied with a solid result.
This review is about item#06845596.