Buy more than* S$200* and get FREE SHIPPING

  • Blade Micrometer BLM-M

Blade Micrometer BLM-M BLM-75M

5.00 (4)
Item.#
06845623
Mfr.#
BLM-75M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Displayed Amount (mm)
0.001
Blade Thickness (mm)
0.75
Measuring Range (mm)
50 to 75
TRUSCO Part Number
423-6246
2014 TRUSCO Published Page
1-0809
Measurement Depth (mm)
6.5
Type
Digital
Parallelism (microm)
3
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Size confirmation of turning the product
5
From Japan
On 2015-09-10 20:55:32
Since the digital display was cheaper than the art easy to use even presbyopia of people.
This review is about item#06845596.
Dimension measurement
5
From Japan
On 2015-04-02 16:59:37
It uses frequently in the process check. It was previously using a caliper, it is easy to very measured with a micrometer of the blade type You can precisely measure.
This review is about item#06845596.
Dimensional inspection
5
From Japan
On 2014-12-04 13:49:24
In particular, there is no problem. Digital is good and easy to read than analog.
This review is about item#06845596.
Product inspection
5
From Japan
On 2012-12-10 13:14:48
I am satisfied with a solid result.
This review is about item#06845596.