Buy more than* S$200* and get FREE SHIPPING

  • Hand Tape Cutter
  • Hand Tape Cutter
  • Hand Tape Cutter

Hand Tape Cutter EX-266

4.04 (73)
Item.#
06846061
Mfr.#
EX-266
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Exclusive tape not included. Colors and design may be different., Exclusive tape not included. Colors and design may be different.
Materials (Blade)
SUS410
Adapter Tape Inner Diameter (phi mm)
75
Weight (g)
253
Material
Iron
Purpose
For OPP tape and craft tape, For OPP tape and craft tape
Adapter Tape Width (mm)
50
Adapter Tape External Diameter (phi mm)
110
Color
Navy blue
Customer Reviews
5 star 37
4 star 18
3 star 7
2 star 6
1 star 5
Review Rating: 4.04
73 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2018-01-04 16:34:22
I am satisfied with very good goods. I think that it is even better if the safety cover functions with AUTO.
This review is about item#6846061.
Used for packing cardboard boxes
4
From Japan
On 2017-12-26 21:19:38
I have used this hand for the first time so I can not compare it with others, but I had cut the tape with hands by hand, but it was able to do smoothly cutting speed and UP with tape I will.
This review is about item#6846061.
Cardboard packing
5
From Japan
On 2017-12-14 15:08:13
There is an entrance from the tape cutter of another company and there is a stress relief greatly satisfied when cutting.
This review is about item#6846061.
Packing of goods
4
From Japan
On 2017-09-03 14:37:18
There was dissatisfaction such as the item purchased earlier is too light and the tape is easy to come off, but this product is very easy to use.
This review is about item#6846061.
Takkyubin and cardboard packaging work
5
From Japan
On 2017-08-31 22:24:46
It was very easy to use since we took it in hand, and it was cut lightly when cutting the tape, and the efficiency of work improved.
This review is about item#6846061.
Packing work
3
From Japan
On 2017-08-17 14:44:16
My arm gets tired heavily on the whole. It might be necessary to devise another function about the function.
This review is about item#6846061.
For packing
5
From Japan
On 2017-08-01 14:52:23
Since it does not wind around the tape body during use, you can work without irritation.
This review is about item#6846061.
Packing cardboard case
5
From Japan
On 2017-07-25 07:45:09
The feeling of use is very good. It is good that cut scraps do not come out because the cutter is well cut.
This review is about item#06846061.
packing
5
From Japan
On 2017-05-24 15:05:02
It is easy to use and is good. It is more rigid than plastic ones and easy to use. It can be safely taken into account that the cover is attached.
This review is about item#06846061.
When packing work
5
From Japan
On 2017-05-22 09:28:08
Easy to cut! It is! I am using cheap vinyl tape which can not be broken by hand, so I think that it was good to buy this product which is easy to cut.
This review is about item#6846061.