Buy more than* S$200* and get FREE SHIPPING

  • Stretch Film Holder
  • Stretch Film Holder
  • Stretch Film Holder

Stretch Film Holder SD-772

4.22 (60)
Item.#
06846086
Mfr.#
SD-772
Package Qty.
1Set(2PC)
Ship pack of
1
9.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Color and design may change.
Height (mm)
138
Width (mm)
100
Compatible Film Inner Diameter (mm)
76
Overall Length (mm)
113
Material
PP
Customer Reviews
5 star 35
4 star 15
3 star 2
2 star 4
1 star 4
Review Rating: 4.22
60 Customer Reviews
The reviews are automatic translation.
Cardboard packing on pallet
4
From Japan
On 2017-03-09 14:23:06
The feeling of use is nice, but the part with hands weakly broken. I want a little more strength.
This review is about item#6846086.
At work!
5
From Japan
On 2017-01-26 20:22:54
I was looking for this product because there is work to wind the lap. I had a pain due to friction of my hand, but thanks to this product, my hands are not painful right now. It was really good.
This review is about item#6846086.
Luggage fixation
5
From Japan
On 2016-09-29 16:19:41
It is a good product for the price. I also want to buy it.
This review is about item#6846086.
For collapse prevention
5
From Japan
On 2016-07-14 17:20:44
You do not have to change gloves to gloves. I have been exchanging every time from anti-slip gloves to gloves.
This review is about item#06846086.
Stretching wood
4
From Japan
On 2016-07-09 16:53:25
It was very good as gloves also got out of play.
This review is about item#06846086.
Furniture packing
5
From Japan
On 2016-06-23 18:13:38
Handy when handling large stretch film (hand hurts)
This review is about item#06846086.
When wrapping windings of palletized packages.
4
From Japan
On 2016-03-05 15:01:17
I tried to purchase other manufacturers trying the same purpose. I use it in cooperation with my company colleagues. The result was similar as compared with other companies.
This review is about item#06846086.
Packaging work
1
From Japan
On 2016-01-29 17:45:15
It is very easy to use, it is easier to install this product on a stretch film.
This review is about item#06846086.
For manual winding of lap of transportation goods
5
From Japan
On 2016-01-23 20:12:13
Because it drops and breaks often during the work of winding, price is cheap so it will be saved
This review is about item#06846086.
Fixing work with lap when carrying goods.
5
From Japan
On 2015-12-31 15:11:37
It is used as an assist during lap construction of product fixing fixed on a pallet. While working, I wear gloves with anti-slip, but when wrapping the work, I will have to remove it to a thing that I do not have a slip stopper or take off, which will lower the work efficiency. If there is this, work is continued without stress and I am satisfied very much.
This review is about item#06846086.