Buy more than* S$200* and get FREE SHIPPING

  • Floor Marking Tape, Tiger
  • Floor Marking Tape, Tiger
  • Floor Marking Tape, Tiger

Floor Marking Tape, Tiger -

4.51 (43)
Package Qty.
Ship pack of
10.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
Tensile Strength (N/25mm)
Extensibility (%)
Base Material
Weight (g)
Adhesive Force (N/25mm)
Synthetic rubber type
Holding Power (mm/15minites)
Tape Thickness (mm)
Tape Length (m)
Tape Width (mm)
Yellow / black
Customer Reviews
5 star 29
4 star 10
3 star 2
2 star 1
1 star 1
Review Rating: 4.51
43 Customer Reviews
The reviews are automatic translation.
I stretched it on the asphalt road surface.
From Japan
On 2018-02-17 12:07:00
We used it for asphalt for marking as a partition between staff parking lot and general parking lot. The adhesion is impressive, it is an impression said that it is easy to handle. I was able to use it for about 10 months as it was exposed to weather and rain as durability. Since it is in a state that there is fading over adhesive strength around 10 months, I think that it is a firm product in proportion to the price. It is better to paint asphalt if you think of using for many years, but in the case of snowy areas, I think whether it is good to change every year as a maintenance. The thickness is about the same as the fabric tape, so it does not matter if you step on with the car. I tried swinging the steering wheel left and right with the tread of a light car stepped on two or three days after pasting, but it was able to withstand somehow. There is a possibility that it can be twisted if affixed to a wide area in the same way, but it seems that there is no problem if you do not repeat the number of times.
This review is about item#29863225.
Danger indication of sign post
From Japan
On 2017-09-30 15:29:34
Although it sticks to the pillar in the dangerous indication of the sign column, it does not become usable because it is deteriorated by ultraviolet rays with just the tape which was just coloring to the gummedapape. This will be used for warehouses or packaging in the room. Outdoor is useless.
This review is about item#6846095.
Prevent contact of dolly
From Japan
On 2017-09-28 14:35:57
The price is relatively inexpensive and easy to check from workers.
This review is about item#6846095.
Factory stock
From Japan
On 2017-09-16 17:01:32
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#6846095.
For safety indication
From Japan
On 2017-08-21 21:51:45
I used wrapped cloth tape for safety to outdoor pole pole, but I think that it is influence of ultraviolet ray after one month, but it is regrettable that it faded and became thinner.
This review is about item#6846095.
Workplace safety measures
From Japan
On 2017-08-02 13:58:48
It is thicker and more durable than I thought, and visibility is also safe. I think that it is a high-quality product cheaply.
This review is about item#06846095.
It separates from the walking aisle belt and sticks it to the corner of the pillar.
From Japan
On 2017-05-26 14:38:55
It has high adhesive strength, it is easy to cut, visibility and work side are very helpful.
This review is about item#6846095.
Attract attention such as rear-end
From Japan
On 2017-05-17 07:43:08
It was satisfaction exceeding the price. It is good to buy it because it is prominent because it is wide.
This review is about item#29863225.
To mark the garage in the parking lot
From Japan
On 2017-05-02 08:57:45
It stretched over asphalt, it has become active as a marker without rain, wind for the last few days.
This review is about item#06846095.
Danger point of step caution
From Japan
On 2017-04-05 14:41:03
Because it is a tape, it can be used immediately, convenient to carry and easy to use
This review is about item#29863216.