Buy more than* S$200* and get FREE SHIPPING

  • King Roller Set, 175-mm Roller) With Brush
  • King Roller Set, 175-mm Roller) With Brush
  • King Roller Set, 175-mm Roller) With Brush

King Roller Set, 175-mm Roller) With Brush 11417

4.67 (6)
Item.#
06846472
Mfr.#
11417
Package Qty.
1Set
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Trim Length (mm)
13
Set Contents
175mm multipurpose regular rollers (PP pipes), pighair 2 inch brush (37.5mm wide), saucer
Material
Polyester
Description 2
New pighair brush attached, more economical. Waste vent also attached on paint palette to allow for easy disposal of paint after painting.
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Outdoor wooden staircase and veranda
5
From Japan
On 2015-12-21 12:37:27
The mouth and the size of the paint bought at the same time are perfect. Includes plenty of ink, easy to work. Nevertheless, finally cleaning up was easy. I pulled out the containing paint with a stick, but it was solid and easy to work. It was overall easy to use. Next time you can buy only the part of the roller, right?
This review is about item#06846472.
Use for parking place to write letters
5
From Japan
On 2015-11-10 14:39:20
It is very easy to use for character writing, convenient to carry, and the price was reasonable.
This review is about item#06846472.
Wood deck
4
From Japan
On 2014-06-18 13:20:15
I bought it for preservatives. It is convenient as it is a set.
This review is about item#06846472.
Used for paint for concrete floor
4
From Japan
On 2014-05-25 15:40:16
The set is cheap and the price is satisfactory, it is a point that I get concerned that a fibrous thing of the roller was taken a bit.
This review is about item#06846472.
Wall replacement
5
From Japan
On 2014-04-09 09:00:11
I purchased it for the first time this time, but I hoped for a set. Roller and brush are easy to use and very good price for price. The size was just right for wall painting. In addition to being lightweight, it was easy to work with its hands attached like a pallet.
This review is about item#06846472.
Distribution of ship bottom paint
5
From Japan
On 2009-12-23 13:41:14
It is cheap and can be used without problems.
This review is about item#06846472.