Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Waterproof Caulking Spatula, Construction Waterproof Use,

Waterproof Caulking Spatula, Construction Waterproof Use, 300161 1120

Item.#
06846874
Mfr.#
300161 1120
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Material
Stainless
Overall Length (mm)
340
Shape
Corner
Overall Height (mm)
200
Width (mm)
120