Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Stand Measure Fg Series

Digital Stand Measure Fg Series FG-30KBM

by A&D
4.40 (5)
Item.#
06846935
Mfr.#
FG-30KBM
Package Qty.
1PC
Ship pack of
1
489.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Not for business, This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Not for business, This product is manufactured in Japanese standards. Please check the specification before you order., Not for business, This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Not for business
Battery Life (continuous use)
Alkaline dry cell: About 150 hours
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
300x445x118
Power
AC adapter (TB 196: 100 V 50 Hz/60 Hz, 3 VA ), four C batteries (1.5 V)
Specification
No pole
AS ONE Part Number
1-7750-01
Linearity
+/- 0.01 kg
Minimum Display (kg)
0.005
TRUSCO Part Number
277-4453
Operating Temperature/Humidity Range
-10 degree C TO 40 degree C, RH 85% OR LESS (NO CONDENSATION)
Measurement Plate Dimensions (Width x Depth) (mm)
300x380
Display
LCD
Weight (kg)
9.7
Accessories
INSTRUCTION MANUAL, AC ADAPTER
Capable of Counting Unit Mass (g)
0.25
Maximum Count Value (Piece)
120000
Weighing (kg)
30
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Allocation of small parts etc.
5
From Japan
On 2017-02-15 14:47:44
It is compact, easy to use, easy to read memory and handy.
This review is about item#6846935.
Weighing of crop processed goods
3
From Japan
On 2016-06-25 20:50:56
The operation is simple and easy to use, but I am concerned about heavy when moving.
This review is about item#06846944.
Used for lightweight items.
5
From Japan
On 2014-09-01 14:13:26
Although it seems to be influence of dust etc. when it uses for a long time, it seems that the possession of the built-in battery deteriorates. I need to replace the battery in a month. I hope you have three months as hope. +
This review is about item#06846935.
It is used for weighing operation.
5
From Japan
On 2013-04-05 00:23:45
We use it for light weight of harvested products in agricultural work. We can accurately weigh it even when it is used outdoors or in a house with high humidity. As the price is also particularly low price among major brands, we have already used nearly 50 units. It is recommended item.
This review is about item#06846944.
Weighing operation
4
From Japan
On 2013-03-06 13:12:47
I have been using it for a while, but it was necessary that the display box was on the bottom. Because the harsh environment or the box part of the switch has stopped working, it is a replacement this time. I think if you have optional parts in the box part. The part of the loading platform is not covered with bikes. I wish I could have Monotaro's original on the same account.
This review is about item#06846944.