Buy more than* S$200* and get FREE SHIPPING

  • Digital Stand Measure Fg Series

Digital Stand Measure Fg Series FG-60KBM

by A&D
4.25 (4)
Item.#
06846944
Mfr.#
FG-60KBM
Package Qty.
1PC
Ship pack of
1
489.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Not for business, This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Not for business
Battery Life (continuous use)
Alkaline dry cell: About 150 hours
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
300x445x118
Power
AC adapter (TB 196: 100 V 50 Hz/60 Hz, 3 VA ), four C batteries (1.5 V)
Specification
No pole
Linearity
+/-0.02kg
Minimum Display (kg)
0.01
TRUSCO Part Number
277-4461
Capable of Counting Unit Mass (g)
0.625
Operating Temperature/Humidity Range
-10 degree C TO 40 degree C, RH 85% OR LESS (NO CONDENSATION)
Measurement Plate Dimensions (Width x Depth) (mm)
300x380
Display
LCD
Weight (kg)
9.7
Accessories
INSTRUCTION MANUAL, AC ADAPTER
Maximum Count Value (Piece)
96000
Weighing (kg)
60
AS ONE Part Number
1-7750-02
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Weighing of agricultural processed products
3
From Japan
On 2016-06-25 20:50:56
Operation is simple and easy-to-use, but the heavy at the time of movement is in the mood.
This review is about item#06846944.
Use in lightweight products.
5
From Japan
On 2014-09-01 14:13:26
If the long-term use, but seems to influence of dust or the like, it seems to have visceral battery is deteriorated. It must have come out of the battery replacement in one month. I want you to have 3 months as desired. +
This review is about item#06846935.
It used to weighing.
5
From Japan
On 2013-04-05 00:23:45
It is using the lightweight of the harvest in the farm work. You can accurately weighed also the use of a high house outdoor and humidity. Since the price is especially low prices in the major brands have already used 50 cars nearby. Featured is a commodity.
This review is about item#06846944.
Weighing work
4
From Japan
On 2013-03-06 13:12:47
Previous uses from, but it was necessary to display the box is attached to the bottom. Since the box portion, such as for whether the switch of the harsh environment does not operate is this replacement. I think if there sold separately Oh of the box part. Loading platform of the part is not lit Vic. I think that I wonder if there is Monotaro's original in the same recorded.
This review is about item#06846944.